Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Williams

Model # :WBB3193244

MPN #: JHW100P-19MD

Williams® 19 Piece Endurogrip™ & SuperTorque™ Premium Mixed Screwdriver Set

Product Description
Features:
  • Includes 3 Premium Cabinet Tip, 2 Electricians, 2 Stubby, 7 Phillips® and 5 Slotted Screwdrivers
  • Set contains a comprehensive assortment of screwdrivers to get the job done
  • Williams® comfort grip handle with thumb stop allow for added turning power without discomfort or slippage


PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8" - 3/8"

Product Details

Number of Pieces19
MaterialSteel
DescriptionPremium Mixed Screwdriver Set
Handle Color FamilyBlack
Manufacturers Part NumberJHW100P-19MD
Tip TypeC-Slotted, K-Slotted, Phillips
Handle TypeStraight
BrandWilliams