- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long "bolt-through" applications
- Flat handle allows access to tight clearance areas
- Turn wrench over to change direction
Williams® Double Head Ratcheting Box Wrench, 6 Points, 3/8" x 7/16" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Weight | 0.2 lbs |
| Size | 3/8 x 7/16 in |
| Opening Size | 3/8 x 7/16 in |
Product Details
| Type | Ratcheting Box Wrench |
| Socket/Wrench Points | 6 |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Manufacturers Part Number | JHWRB-1214 |
| Opening Type | Double Box |
| Brand | Williams |
| Points | 6 |