Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3787548

MPN #: FLUKE-A283FC

Fluke® True-RMS Wireless AC/DC Current Clamp with DC Amps Zero For 283FC Digital Multimeters

Product Description
The Fluke® 88VAKIT AAC/DC Deluxe Automotive Digital Multimeter Combo Kit, 1000V has improved measurement functions, trouble-shooting features and accuracy to solve more problems on conventional and hybrid vehicles. The 88V is among the most powerful automotive multimeters ever offered by Fluke®. In addition to having all of the standard multimeter features, such as its ability to measure voltage, current, continuity, and resistance, this instrument can also perform diode tests and pulse width measurements. The 88-V can take current measurements up to 20 A for 30 seconds, and 10 A continuously; it is designed to be used in high energy environments like those found on hybrid vehicles.

Features:
  • Designed for use with Fluke® 283FC True-RMS Auto/Manual-Ranging Handheld Wireless AC/DC Digital Multimeters
  • Measures both AC + DC current up to 60A
  • True-RMS measurements on AC current
  • Ideal for solar installations, electrical systems, industrial equipment
  • Non-contact design for safe connections without need to touch live wires
  • Wireless connectivity to 283FC TRMS Digital Multimeters (not included) allows for convenient transmission of measurements
  • Eliminates hassle of tangled wires
  • Wireless connectivity/non-contact design enables users to install unit in enclosure for taking measurements from safe distance
  • Simplifies troubleshooting process without compromising on safety/reliability
  • Enhances overall efficiency of user's measurement process
  • Ensures precise/reliable readings
  • Smooth single-hand operation for heavy use throughout user's day
  • Thin jaw design ensures easy access to combiner boxes/tight spaces
  • Zero key for DC zeroing function, ensures higher current measurement accuracy
  • LED indicators indicate wireless connection/data transmission status
  • Battery indicator for battery status
  • Power key for easy power ON/OFF functionality
  • 2m drop tested, IP52 rated for added durability
  • Carries CAT III 1500V/CAT IV 1000V safety rating
Measurements
  • AC Current (True-RMS) Range: 60A
  • DC Current Range: 60A
Environmental
  • Operating Temperature Range: -10° C to 60°C
  • Storage Temperature Range: -30°C to 70°C
  • Humidity Range: 0% to 90% (5°C to 30°C), 0% to 75% (30° C to 40°C), 0% to 45% (40°C to 60°C)
Warranty/Protection
  • Electromagnetic Compatibility: IEC 61326-1, IEC 61326-2-2, Portable, Group 1, Class A
  • Overvoltage Category: CAT III 1500V, CAT IV 1000V
  • Agency Approvals: ETL (AMER/EMEA), CSA (APAC), CE, UK CA
  • Drop Test: 2m (6.5 ft.)
  • Ingress Protection: IP52
  • Warranty: 1-Year
Mechanical/General
  • Jaw Opening: 34 mm (1.34 in.)
  • Size: 8.9 in. x 3.6 in. x 1.7 in
  • Weight: 0.8 lb
  • Battery Life: ~80 hours
Included:
  • 1 - TRMS Wireless AC/DC Current Clamp, CAT III 1500V (A283FC)
  • 1 - Instruction Sheet
  • 1 - Product Warranty Card, 1-Year Warranty


PRICE
$449.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT III 1500V / CAT IV 1000V
Voltage Range1500 VDC/1000 VAC V
DescriptionTrue-RMS Wireless AC/DC Current Clamp
DC Voltage1500
Manufacturers Part NumberFLUKE-A283FC
AC Voltage1000
BrandFluke Electronics
Voltage Rating1500/1000 V