Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161484

MPN #: R6020

REED Temperature/Humidity USB Data Logger, 3.6V Battery

Product Description
This compact data logger records up to 32,000 temperature and relative humidity readings. Simply plug the R6020 directly into a computer to setup parameters (sampling rate, min/max alarms) and disconnect to begin recording. Once data collection is complete, connect again via USB to download to included software for analysis.

Features:
  • Stores up to 16,000 temperature and 16,000 humidity readings
  • Simply plug into the USB port to begin downloading - no cables or wires required
  • User selectable sampling rate from 2 secs to 24 hrs.
  • Visible alarm (LED) if set max/min values are exceeded
  • Compatible with Windows 7, 8, 10 and 11
  • Wall mount bracket and screws for long-term monitoring
Includes:
  • Temperature & Humidity USB Data logger
  • Wall Mount Bracket and screws
  • Protective USB cap
  • Software
  • 3.6V Battery
Ideal Applications for the REED R6020:
  • Environmental studies
  • HVAC/R system installation
  • Greenhouses and industrial spaces
  • Saunas
  • Humidors
  • Museums
  • Food and Beverage
  • Warehouses
  • Transportation


PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width7/8 in
Height4 in
Weight0.3

Product Details

StyleData Logger
Temperature Range-40 to 158
DescriptionTemperature/Humidity USB Data Logger
Manufacturers Part NumberR6020
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE