- Easy to use in limited space
- Comfort Grip
Williams® Ratcheting Adjustable Wrench with Chrome, 8" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 0.6 lbs |
| Size | 8 |
| Opening Size | 1-1/16 in |
| Jaw Capacity | 1-1/16 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Ratcheting | No |
| Color | Multi-colored |
| Manufacturers Part Number | JHW13108 |
| Brand | Williams |