Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503950

MPN #: WL9-21306

Wilton WL9-21306 Model 55 0-3" Opening 1-3/8" Throat Depth Super Junior Forged C-Clamp - Pkg Qty 6

Product Description
Wilton Super-Junior® clamps are super small and super tough. Super Junior clamps feature clamping pressure up to 1100 lbs, heat treated forged steel frames, zinc plated steel spindles and an osciallating head

Features:

  • Super Junior clamps are forged steel with heat treated frames to provide a much stronger clamp than pressed steel or malleable clamps
  • Steel screws are zinc plated for longer life
PRICE
$127.50  Sold in packages of 6 / $21.25 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Throat Depth1-3/8 in
Min Opening Size0"
Size0 - 3 in
Max Opening Size3"

Product Details

TypeSuper-Junior®
Package Quantity6
DescriptionC-Clamp
Manufacturers Part NumberWL9-21306
BrandWilton

Compliance & Certifications

CertificationsCSA Certified