Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503613

MPN #: WL9-14184

Wilton Model 110 6-10" Jaw Opening 2-7/8" Throat Depth 100 Series Heavy Duty Forged C-Clamp

Product Description
Wilton® Brute Force™ 100 Series C-Clamps are ideal for heavy construction with a drop forged frame, black oxide coating, and clamping pressure ranging up to 15,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Features:

  • Recommended for heavy industrial and construction job site demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio
  • 100 Series model frames are forged of superior quality steels
  • Forged square head spindle with rolled thread. Black oxide coating for added strength
PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.9 in
Width6.6 in
Height1.7 in
Throat Depth2-7/8 in
Min Opening Size6"
Size6 - 10 in
Spindle Diameter¾ in
Net Weight9.3
Dimensions1.7X6.6X16.9 in
Max Opening Capacity6 - 10 " in
Max Opening Size10"

Product Details

TypeHeavy Duty
Spindle Assembly Number1700030
DescriptionC-Clamp
Manufacturers Part NumberWL9-14184
Nominal Clamp Pressure13,750
BrandWilton

Compliance & Certifications

CertificationsCSA Certified