Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503588

MPN #: WL9-14156

Wilton WL9-14156 Model 106 2-6" Jaw 2-1/2" Throat Depth 100 Series Heavy Duty Forged C-Clamp

Product Description
Wilton® Brute Force™ 100 Series C-Clamps are ideal for heavy construction with a drop forged frame, black oxide coating, and clamping pressure ranging up to 15,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Features:

  • Recommended for heavy industrial and construction job site demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio
  • 100 Series model frames are forged of superior quality steels
  • Forged square head spindle with rolled thread. Black oxide coating for added strength
PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.8 in
Width6.7 in
Height1.8 in
Throat Depth2-1/2 in
Min Opening Size2"
Size2 - 6 in
Spindle Diameter¾ in
Net Weight6.35
Dimensions1.8 X 6.7 X 12.8 in
Max Opening Capacity2 - 6 " in
Max Opening Size6"

Product Details

TypeHeavy Duty
Spindle Assembly Number1700030
DescriptionC-Clamp
Manufacturers Part NumberWL9-14156
Nominal Clamp Pressure11,250
BrandWilton

Compliance & Certifications

CertificationsCSA Certified