US Cargo Control Winch Strap with Flat Hook, 3" X 30', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 3" x 30' Yellow Winch Strap with Flat Hook delivers the same working load limit as a standard 4" winch strap but in a more compact, easier-to-handle profile. Designed for flatbed trailers, it provides reliable cargo securement with less bulk. The rugged polyester webbing resists abrasion, UV exposure, and moisture, while the flat hook connects securely to rub rails or trailer edges with a wide contact area for even force distribution.
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 3 in |
| Weight | 4 lbs |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Type | 3" Winch Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 330FH |
| Brand | US Cargo Control |
| End Fitting | Flat Hook |