US Cargo Control Winch Strap with Wire Hook, 4" x 30', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 4" x 30' Yellow Heavy Duty Winch Strap with Double J-Hook is built for reliable flatbed cargo securement using standard trailer winches. The double J-hook end attaches easily to D-rings and narrow anchor points, making it ideal for tight spaces and hard-to-reach connections. Constructed from durable polyester webbing that resists stretch, UV damage, and moisture, this strap handles a wide variety of freight securement tasks.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 4 in |
| Weight | 6 lbs |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Type | Winch Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 430WH |
| Brand | US Cargo Control |
| End Fitting | Wire Hook, Double J-Hook |