US Cargo Control Winch Strap with D-Ring, 4" x 30', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 4" x 30' Yellow Heavy Duty Winch Strap with D Ring offers a dependable anchor point for your cargo securement needs. Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo. D-ring end hardware is compatible with nearly all hook options, giving you flexibility when making connections.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 4 in |
| Weight | 5 lbs |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Type | Winch Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 430DR |
| Brand | US Cargo Control |
| End Fitting | D Ring |