Windex Orginal Glass Wipes 38/pack, Single Pack
Write a Review
|
Questions & Answers (0)
Product Description
Windex® streak-free shine available in an easy-dispensing flat pack. Effective on windows, glass, mirrors and other hard surfaces. Anti-static wipes.
PRICE
$8.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 38 wipes |
Product Details
| Style | Wet Wipe |
| Scent | Unscented |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | 38 Wipes/Pack |
| Package Quantity | 1 Pack |
| Description | Glass & Surface Wipes |
| Manufacturers Part Number | 378032EA |
| Brand | Windex |