Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Stuff

Model # :WBB3196721

MPN #: 197711

Great Stuff™ PRO™ Window & Door Insulating Foam Sealant, 12 Hrs Cure Time 20 oz. Capacity - Pkg Qty 12

Product Description
Great Stuff™ PRO™ Window & Door Insulating Foam Sealant is a specially formulated, minimally expanding foam with a low-pressure build that remains soft & flexible after curing. The foam can be formed without trimming to create long-lasting, airtight and water-resistant seal proven not to bow window or door frames when properly installed.

Features:
  • Expands and contracts to allow for various weather conditions
  • Repels and deflects water
  • Tack-free in 5-15 minutes1; trimmable in one hour
  • All-direction dispensing
  • Flexible after curing
  • Paintable, stainable and sandable
  • Yellow-colored foam for high visibility
  • UL classified
  • Conforms to ASTM & AAMA standards


PRICE
$563.40  Sold in packages of 12 / $46.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size20 oz.

Product Details

Insulation ValueR-Factor 3.7 Per Inch
TypeInsulating Foam Sealant
Full Cure Time12 Hours
Package Quantity12
DescriptionWindow & Door Insulating Foam Sealant
ColorYellow
Manufacturers Part Number197711
BrandGreat Stuff

Compliance & Certifications

CertificationsASTM, AAMA, UL Classified