SCT® Window Bakery Boxes with Attached Flip Top, 8"L x 8"W x 2-1/2"H, White, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made of SBS paperboard, which is white on the inside and outside, has an attached top, and can be used to hold and carry baked goods. White SBS (solid bleached sulfate) paperboard is thicker and more rigid than paper, is suitable for holding baked goods, and can be recycled - just be sure to remove the window film before placing in the bin. It can be printed with a logo or a business name. The attached top flips open to insert or remove baked goods. When closed, the top fully overlaps the bottom. A cellophane window provides a view of the box's contents. The box has a corner beers design with glued corners for sturdiness. Diagonal scores allow the box to be folded flat for storage or transport.
PRICE
$135.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 2-1/2 in |
| Dimensions | 8"L x 8"W x 2-1/2"H in |
Product Details
| Type | Bakery Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | SCH 24013 |
| Microwavable | No |
| Shape | Square |
| Brand | SCT |