Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Unger

Model # :WBB3191798

MPN #: UHPK1

Unger® HydroPower® Ultra Entry Kit, 20'/6 m

Product Description
The Unger® HydroPower® Ultra Entry 20' Kit is the perfect solution for cleaning professionals seeking an efficient and eco-friendly pure water system. Equipped with the HydroPower® Ultra small tank and the nLite® Aluminum Master Pole, this kit offers a total reach of over 24', allowing for safe, ground-level cleaning of elevated windows. The system's pure water cleaning technology eliminates the need for chemicals, an 11" Power Brush ensures a smooth cleaning experience, while providing ease of use and long-lasting performance.

HydroPower® Ultra professional window cleaning equipment is the easiest and most efficient system on the market. HydroPower® Ultra is the fastest, safest, and most efficient way to clean outdoor glass surfaces, leaving a spot-free finish.

Ideal for use in:
  • Small to medium commercial buildings
  • Residential properties with multiple floors
  • Schools and public buildings with elevated windows
  • Retail stores with large display windows
Features:
  • Longest lasting pure water system with 30% more pure water output
  • Cleans safely from the ground with a local water source and no ladders!
  • Exceeds standard DI filter efficiency, performance, workflow and comfort thanks to these features:
  • Includes Generation 2 nLITE Power Brush Complete
  • Produces commercial grade zero TDS (Total Dissolved Solids) purewater for site glass cleaning and other applications that utilize deionized water
  • KeyLock feature assists with proper resin installation
  • FloWater Technology is an innovative water distribution system that ensures more efficient water flow through the entire vessel, improving resin efficiency and increasing its lifetime
  • FastLock Opening for easy and quick opening and locking of the filter. Safe, self locking mechanism features a pressure release valve
Includes
  • HydroPower® Ultra Professional Window Cleaning Equipment
  • HiFlo™ nLite® ALU Poles
  • nLITE® Power Brush Complete, flagged
  • DuroFlex Hose
  • nLITE® Gen 1 Angle Adapter


PRICE
$1,199.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width13-3/4 in
Height12
Weight21 lbs
Hose Length82 ft

Product Details

TypeKit
ColorBlack/Green
SeriesHydroPower®
Manufacturers Part NumberUHPK1
Max PSI116 psi
BrandUnger