Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB2562666

MPN #: 6737

Bosch OE Fine Wire Single Platinum Spark Plug, Bosch 6737

Product Description
Bosch OE Fine Wire Single Platinum Spark Plug

Bosch OE Fine Wire Platinum Spark Plugs deliver improved ignitability and fuel efficiency. The fine wire design with a platinum firing pin on the center electrode and tapered ground electrode are an economical upgrade from conventional copper core spark plugs. Engineered to meet or exceed Original Equipment specifications for platinum spark plugs.
  • 1 year Technician Warranty (visit www.boschautoparts.com/sparkplugs for details)
  • 4 year customer satisfaction guarantee (visit www.boschautoparts.com/sparkplugs for details)
  • Bosch OE Fine Wire Platinum Spark Plugs deliver improved ignitability and fuel efficiency. The fine wire design with a platinum firing pin on the center electrode and tapered ground electrode are an economical upgrade from conventional copper core spark plugs. Engineered to meet or exceed Original Equipment specifications for platinum spark plugs.
  • OE Fine Wire design with Platinum firing pin on the center electrode requires up to 24% less voltage to ignite and up to 2 times longer life compared to standard copper spark plugs
  • Pre-gapped and nickel plated threads allow for quick installation without adjusting the gap or applying anti-seize
  • Tapered ground electrode allows for better ignition throughout the life of the spark plug


Application Summary: Alfa Romeo, 1989-1972; Audi, 1992-1978; BMW, 1980; Buick, 1987-1982; Cadillac, 1984-1980; Chevrolet, 2001-1998, 1992-1985; Chrysler, 1989-1987; Daewoo, 2002-1999; Dodge, 1992-1979; Eagle, 1994-1989; Fiat, 1983-1978; Ford, 1997-1988; Geo, 1997-1989; Honda, 1987-1984; Hyundai, 1998-1983; Isuzu, 1993-1981; Lada, 1993-1990; Land Rover, 1995-1993; Mazda, 1993-1986; Mercury, 1989-1988; Mitsubishi, 1999-1983; Nissan, 1989-1980; Peugeot, 1989-1980; Plymouth, 1994-1979; Pontiac, 2000-1994, 1991-1984; Porsche, 1989-1984; Renault, 1987-1984; Saab, 1978; Subaru, 1995-1980; Suzuki, 1997-1989; Toyota, 1980; Volkswagen, 1993-1976; Volvo, 1995-1980

PRICE
$4.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size20.8
Reach19 in
Thread Diameter14

Product Details

ContentsSpark Plug
IncludesNo
Manufacturers Part Number6737
Resistance6000
Seat TypeFlat
Spark Plug Type4-Cycle
BrandBosch