GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty. Features: Exclusive Ergonomic Handle reduces wrist strain. Exclusive Comfort Formed Grip reduces forearm strain. Exclusive cushioned Rubber Hand Grips for ease of operation and comfort (certain models). Impact Modified Handle and Housing ...
The Beta 897L 1/4" bit holder screwdriver features a 14.96 inch (380mm) flexible shaft that allows for easy access into tight and confined spaces where a traditional screwdriver cannot reach. The strong and flexible shaft of the bit holder screwdriver is highly durable which allows for bending and twisting to navigate around obstacles and into confined areas, great for working on appliances and electrical applications. This screwdriver features an ergonomic non-slip molded grip that provides improved comfort and control, reducing hand fatigue during use. The overall length of this ...
Greenlee 6001 Super Tugger Cable Puller Power Unit Features: Pull up to 6,500 lbs. (28.9kN) with less than 27 lbs. (120 N) of operator effort Unique floor mounting attachment for quick, reliable setup Leaf-type mounting chains won't twist when tightening Heat-treated steel serrated gripper feet for secure mounting to conduit Force Gauge included to constantly monitor the pull Right-angle sheave allows the operator to stand out of the direct line of force Audio alarm high force warning and circuit breaker shut off at maximum force for added safety Tapered capstan and patented rope guidance ...
Features: Receives 1/4 Inch Bits - The hex bit holder adapts any 1/4 inch hex shank bit to 1/4 inch drive ratchets, driver handles, and other drive tools Magnetic Retention - Bits are held in the socket by a magnet, which is press-fit in the socket well so that it can't fall out Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool Large die-stamped size markings are easy to read and can't wear off Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion