Fellowes® Wire Binding Combs, 1/4", 35 Sheets, Black, 25/Pack - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Gives a professional appearance to bound documents. Durable, double-loop wire combs ensure lasting performance. Secure closure permanently binds documents. Compatible with most wire-binding systems (3:1 punching pitch and 32-hole pattern). Qty Per Pack: 25 combs. Sold in carton quantities of 20 packs, priced per pack.
PRICE
$320.00 Sold in packages of 20 / $16.00 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" Diameter |
Product Details
| Type | Accessories - Binding |
| Material | Wire |
| Package Quantity | 25 |
| Description | Wire Binding Combs |
| Color | Black |
| Manufacturers Part Number | 52539 |
| Accessory Type | Comb / Spine |
| Brand | Fellowes |