Ideal for medium duty home, office or desktop use. Rapid 30-60 second binding cycle with one-minute heat up. HeatGuard technology reduces surface heat so binder is always safe to touch. Includes manual document measure for ease of use. Visually indicates when machine is ready and beeps when binding is done. Auto shut-off safety feature prevents overheating. Folds flat for storage. Perfect for use in the office, home office, or anywhere you have a binding project.
Fellowes® Helios Thermal Binding Machine, 600 Sheets, 21-4/5 x 11-3/4 x 9, Gray
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20-7/8 in |
| Depth | 9-7/16 in |
| Height | 3-15/16 in |
Product Details
| Type | Electric Binding Machine |
| Package Quantity | 1 |
| Description | Helios Thermal Binding Machine |
| Color | Gray |
| Manufacturers Part Number | 5219501 |
| Binding Capacity | 600 Sheets |
| Brand | Fellowes |
Warranty
| Warranty | 2 yr |
Related Products
100% Jam Proof System eliminates paper jams and powers through tough jobs. SilentShred™ offers ultra-quiet performance for shared workspaces. Energy Savings System provides optimal energy efficiency 100% of the time - in use and out of use. SafeSense® Technology stops shredding when hands touch the paper opening. Shreds 14 sheets per pass into 5/64" x 15/32" Micro-Cut particles (Security Level P-5). 16 gallon bin - Holds over 80% more Micro-Cut particles per gallon than standard Cross-Cut. Continuous duty motor offers non-stop shredding. 29.38"H x 17.75"W x 17.13"D. 2 year product ...
The Formax® FD 314 Office Desktop Folder is the perfect solution for quick and efficient document folding. Designed for simplicity and reliability, it features push-button controls and pre-marked fold plates for four standard folds – letter, zig-zag, half, and double parallel – while also allowing custom fold adjustments. With a three-tire drop-in feed system, it processes up to 7,700 sheets per hour and accommodates 11" and 14" paper sizes. The 250-sheet hopper ensures continuous operation, while the LCD control panel includes a resettable counter and AutoBatch mode for effortless batch ...
Fellowes professional Presentation covers for thermal binding systems. Transparent front cover highlights title page. Elegant back cover in glossy white or linen-textured black. Compatible with most thermal binding systems. These covers give a professional premium look and feel to any important document. Use these binding covers in the office, home office, school, or anywhere you need to keep documents organized. Look for other binding accessories from Fellowes. Larger Quantity Quotes Available. Please call 1-888-978-7759.
The Powershred® 11C Cross-Cut shredder provides reliable, medium duty shredding and is ideal for deskside use. Patented Safety Lock disables shredder for added safety protection. The 11C shreds 11 sheets per pass into 5/32 x 1-9/16" cross-cut particles (Security Level P-4) and also safely shreds staples, paper clips and plastic credit cards. It has a 4.8-gallon bin with easy lift-off head. Designed for individual use, the 11C shreds for up to 5 minutes before a 30 minute cool down period is needed. Includes 1-year product warranty plus 3-year cutter warranty.
FORMAX® PAPER FOLDING MACHINES 500 Sheet Folding Machine Formax® paper folding machines help quickly fold low to large volumes of paper to increase productivity & work efficiency. Paper folding machines automatically fold sheets of paper quickly and evenly for a professional fold of literature, brochures, pamphlets and other literature. Helps reduce down-time and increase productivity. 500 Sheet Folding Machine has 6 pre-fold settings, telescoping output stacker and a drop-in feed system. Hopper handles up to 500 sheets of 11"W x 17"L paper. Can fold up to 15,500 sheets per hour.