Fellowes® Helios™ 30 Thermal Binding Machine
|
Questions & Answers (0)
Product Description
FELLOWES® BINDING MACHINES
Helios™ 30 Thermal Binding Machine
Fellowes® binding machines are ideal for the binding needs of medium to large offices. Binding machines help create manuals, presentations, catalogs and more. Easily bind multiple sheets of paper to create an attractive presentation. Thermal Binding Machine is ideal for medium duty thermal binding projects or desktop use. Binds up to 300 sheets. Features 1-3 minute thermal binding cycle with 4 minute heat-up time. HeatShield safety barrier prevents accidental contact with heating plate. Auto-shutoff prevents overheating. Folds flat for storage. 2-Year Limited Warranty.
Helios™ 30 Thermal Binding Machine
Fellowes® binding machines are ideal for the binding needs of medium to large offices. Binding machines help create manuals, presentations, catalogs and more. Easily bind multiple sheets of paper to create an attractive presentation. Thermal Binding Machine is ideal for medium duty thermal binding projects or desktop use. Binds up to 300 sheets. Features 1-3 minute thermal binding cycle with 4 minute heat-up time. HeatShield safety barrier prevents accidental contact with heating plate. Auto-shutoff prevents overheating. Folds flat for storage. 2-Year Limited Warranty.
PRICE
$249.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/8 in |
| Depth | 9-3/8 in |
| Height | 3-7/8 in |
Product Details
| Type | Electric Binding Machine |
| Color | Black |
| For Use With | Small Office |
| Binding Capacity | 300 Sheets |
| Material | Plastic, Metal |
| Package Quantity | 1 |
| Description | Helios 30 Thermal Binding Machine |
| Manufacturers Part Number | 5219301 |
| Brand | Fellowes |
Warranty
| Warranty | 2 yr |