- Wire Cart with 8" x 2" Mold-On-Rubber casters
- (2) rigid and (2) swivel
- 1 shelf and 2 tubular offset removable handles, gray.
Durham Mfg.® Wire Cart, Steel, 2000 lb. Capacity, 55-1/4"L x 24"W x 38-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$615.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-1/4 in |
| Width | 24 in |
| Height | 38-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 92 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
| Deck Length | 55-1/4 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Motorized Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Material | Steel |
| Manufacturers Part Number | W3SPT-244838-1-8MR95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |