Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2127525

Global Industrial™ Pallet Rack Wire Decking, 52"W x 42"D (2250 lbs cap) Gray

Product Description
Strong, 2-1/2" x 4" wire decking features welded construction and 14-gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation - simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2083 lb. capacity. Oven baked gray enamel finish.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

PRICE
$50.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
50.95
Buy 2 units - 5 units
47.95Save $3.00 (6%)
Buy 6+ units
46.95Save $4.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth42 in
Height1-1/2 in
Weight Capacity2250 lbs

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberB2127525
BrandGlobal Industrial