- Same As LBC-600SDL w/o Retail Packaging In Standard Carton
- 4 Piece Kit Has All The Tools To Change Most Standard Bulbs Quickly & Easily
- Saves Time, Safer Than Using A Ladder, Includes a 3 Section Steel Powder Coated Pole
- Pole Extends From 52 Inches To 11 Feet
- Attachments Include Changers For Standard
- Floodlight & Recessed Bulbs
- Pole Has Standard Thread Head To Accept All Painting & Washing Accessories
BAYCO Light Bulb Changer Kit 11' Steel Pole - No Display
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 in |
| Width | 7-1/2 in |
| Depth | 52-1/2 in |
| Height | 5-3/4 in |
| Weight | 8 lbs |
Product Details
| Color | Yellow |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Style | Light Bulb Changer Kit |
| Material | Plastic, Metal, Rubber |
| Package Quantity | 1 Kit |
| Description | NightStick Light Bulb Changer Kit |
| Manufacturers Part Number | LBC-1000 |
| Brand | Bayco |