Little Giant® Wire Reel Caddy
|
Questions & Answers (0)
Product Description
All-welded Wire Reel Caddy has four 16" wide rods for holding multiple wire reel configurations. Top 3 rods are 7" on-center. Wheels are off the ground while standing so it does not "walk" while pulling wire. Full width handle. Convenient tool tray for storage and transport of hand-tools. Heavy-duty angle iron frame. Wheels are 8" x 2-1/2" solid rubber with ball bearings. Durable powder coated gray finish. Ships via UPS!
Rods are adjustable, comes with (4) 16" rods, 7 positions to place rod in
Rods are adjustable, comes with (4) 16" rods, 7 positions to place rod in
PRICE
$385.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 9 in |
| Height | 45 in |
| Weight Capacity | 300 lbs |
| Weight | 54 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Levels | 4 |
| Wheel Type | Solid Rubber |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Wire Reel Caddy |
| Package Quantity | 1 |
| Manufacturers Part Number | RT4-8S |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |