Safco® Wire File Roll Storage with 24 Compartment, 21"W, White
|
Questions & Answers (0)
Product Description
Wire your work together. Rather than searching for documents in piles on the floor and rolls on your desk organize them in one location. With the Wire Roll File, easily arrange and access your files. Move your files safely. Constructed of heavy-gauge steel rod with white plastic coating, your roll file is especially sturdy. The file easily glides to the point of use on 2" all-surface casters. The dustguard on the bottom of the file keeps materials clean while protecting edges. Compartments hold any size document. Includes 24 compartments.
PRICE
$219.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 14 in |
| Height | 31-3/4 in |
| Weight | 14 lbs |
| Pocket Height | 3-1/8 in |
| Pocket Width | 3-1/8 in |
| Min Width | 21 in |
| Max Depth | 14 in |
| Compartment Size | 3-1/8 x 3-1/8 in |
| Max Height | 31-3/4 in |
| Min Depth | 14 in |
| Min Height | 31-3/4 in |
| Max Width | 21 in |
Product Details
| Assembly Required | Yes |
| Type | Roll File |
| Color | White |
| Material | Steel |
| Number of Compartments | 24 |
| Manufacturers Part Number | 3088 |
| Base Type | Mobile |
| Brand | Safco |