Safco® Tubular Steel Wire File Roll Storage with 20 Compartment, 18-1/4"W, Gray
|
Questions & Answers (0)
Product Description
Organization is easy when the price is right. Constructed of lightweight tubular steel and chrome plate grids, the Tubular Steel Wire Roll File is a sturdy economical alternative to other storage organizers. The unit storage rolls easily to any location on twin wheel casters (2 lock) for convenience. Square tube design provides easy access and removal of materials. Includes 20 compartments.
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 14-1/4 in |
| Height | 23-1/2 in |
| Weight | 9 lbs |
| Pocket Height | 2-1/4 in |
| Pocket Width | 2-1/4 in |
| Min Width | 18-1/4 in |
| Max Depth | 14-1/4 in |
| Compartment Size | 2-3/4 x 2-3/4 in |
| Max Height | 23-1/2 in |
| Min Depth | 14-1/4 in |
| Min Height | 23-1/2 in |
| Max Width | 18-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Roll File |
| Color | Gray |
| Material | Steel |
| Number of Compartments | 20 |
| Manufacturers Part Number | 3091 |
| Base Type | Mobile |
| Brand | Safco |