Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB899911

MPN #: 4995GRR

Safco® Closed Flat File Cabinet Base For 4994, 40-1/2"W, Gray

Product Description
Organizing is basic with the Flat File Closed Base. Create a flat file detail in your office and retrieve your files with greater ease. The Closed Base raises files 6 off the floor. Sturdy all-steel construction allows the base to support 5-drawers stacke

Made in the USA.

PRICE
$405.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
405.95
Buy 6 units - 10 units
385.95Save $20.00 (5%)
Buy 11+ units
375.95Save $30.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/2 in
Depth26-3/4 in
Height6 in
Min Width40-1/2 in
Max Depth26-3/4 in
Max Height6 in
Min Depth26-3/4 in
Min Height6 in
Max Width40-1/2 in

Product Details

Assembly RequiredNo
TypeFlat File Cabinet Base
ColorGray
Country of OriginMade in USA
MaterialSteel
DescriptionClosed Base
Manufacturers Part Number4995GRR
Base TypeFrame
BrandSafco

Warranty

WarrantyLifetime Limited