Nexel
Model # :WB320925C1
Nexel® Security Wire Shelving Unit, 1 Quick Adjust Shelf, 36"Wx18"Dx66"H, Chrome, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
✓ Strong wire mesh paired with secure door locks provides visibility & security
✓ Includes an adjustable shelf
✓ Long-lasting chrome plating for durability
This 36"W x 18"D x 66"H Nexel® Chrome Security Shelving Unit is a safer and more secure way to store valuable equipment and inventory. The open 2" square grid mesh ensures high visibility, while the lockable double door (opens a full 270°) keeps contents protected. This security assembles easily and includes 1 door set, 2 standard wire shelves, 1 quick-adjust wire shelf, 2 side and back panels, 4 posts, shelf clips, and 4 adjustable leveling feet (with non-marring floor glides), which allow compensation for uneven floors. The chrome plating process consists of electroplated nickel-chrome, resulting in a brilliant high-gloss finish. The open wire truss-reinforced shelves feature front-to-back welded surface ribs for added strength, while the open design maximizes air & light circulation and minimizes dust accumulation. Limited 1-Year Warranty in dry application and usage.
✓ Includes an adjustable shelf
✓ Long-lasting chrome plating for durability
This 36"W x 18"D x 66"H Nexel® Chrome Security Shelving Unit is a safer and more secure way to store valuable equipment and inventory. The open 2" square grid mesh ensures high visibility, while the lockable double door (opens a full 270°) keeps contents protected. This security assembles easily and includes 1 door set, 2 standard wire shelves, 1 quick-adjust wire shelf, 2 side and back panels, 4 posts, shelf clips, and 4 adjustable leveling feet (with non-marring floor glides), which allow compensation for uneven floors. The chrome plating process consists of electroplated nickel-chrome, resulting in a brilliant high-gloss finish. The open wire truss-reinforced shelves feature front-to-back welded surface ribs for added strength, while the open design maximizes air & light circulation and minimizes dust accumulation. Limited 1-Year Warranty in dry application and usage.
PRICE
$489.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 66 in |
| Inside Width | 34 |
| Inside Depth | 16 |
| Inside Height | 60 |
| Gauge | 16 |
Product Details
| Assembly Required | Yes |
| Type | Security Storage Locker |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Chrome |
| Application | Dry |
| Tier Type | Single Tier |
| Style | Wire Mesh Cage |
| Number of Doors | 2 |
| Finish | Chrome |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | SU1836CPS1 |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| Certifications | NSF |