Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marlin Steel

Model # :WBB2298978

MPN #: 00-00368187-38

Marlin Steel Wire Basket 19"L x 11"W x 4-1/2"H 0.25" Wire - Stainless Steel - Price Each for Qty 1-4

Product Description
Material handling basket with handles and mesh that is four openings per linear inch. Rectangular Basket. Robust USA Made Quality. Ideal for washing parts, parts degreasing, ultrasonic cleaning, curing, and materials handling in a variety of applications such as chemical bath, heat treating, and cryogenics. The baskets have handles for easy gripping. Each basket stacks so that parts do not get crushed inside the basket. 100% USA made.

PRICE
$319.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width11 in
Height14-3/4 in
Inside Length19 in
Inside Width11 in
Inside Height4-1/2 in
Weight7 lbs
Thickness0.25 in

Product Details

Assembly RequiredNo
TypeRectangular Mesh Basket
Min Purchase Quantity1
ColorGray
StyleWith Handles
MaterialStainless Steel Mesh
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number00-00368187-38
Stack and/or NestStack
BrandMarlin Steel

Warranty

Warranty1 yr