Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 16-006 Wiregard® Red, Gb-6, Medium Jar - 125 pk.

Gardner Bender 16-006 Wiregard® Red, Gb-6, Medium Jar - 125 pk.

Item #: WBB524382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.52

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk.

Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk.

Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk.

Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk.

Gardner Bender 10-006 Wiregard®, Red, Gb-6 - 100 pk.

Gardner Bender 10-006 Wiregard®, Red, Gb-6 - 100 pk.

Gardner Bender 13-1H1 Hex-Lok®, Tan, H1 - 500 pk.

Gardner Bender 13-1H1 Hex-Lok®, Tan, H1 - 500 pk.

Gardner Bender 10-086 WingGard®, Red, #86 - 100 pk.

Gardner Bender 10-086 WingGard®, Red, #86 - 100 pk.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Wiregard® Red, Gb-6, Medium Jar - 125 pk.

Features
  • The industry standard twist-on connector with top quality, performance and durability.
  • Color-coded for easy size selection.
  • Tight, square-wire spring makes quick, secure connections for positive continuity.
  • Tough, thermoplastic shell shields against environmental extremes.
  • Resists chemical action from hydrocarbons, diluted acid or alkaline solutions.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.

Product Details

  • Brand Gardner Bender
  • Package Quantity 125
  • Wire Range #18 - #10 AWG
  • Manufacturers Part Number 16-006
  • Color Family Red

Compliance & Certifications

  • Certifications Canada & U.S.A UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 16-006 Wiregard® Red, Gb-6, Medium Jar - 125 pk.

Gardner Bender 16-006 Wiregard® Red, Gb-6, Medium Jar - 125 pk.

Item #: WBB524382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant