Honeywell Wireless Outdoor Reset Equipment Interface Module W8735ER1000
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Wireless Outdoor Reset Equipment Interface Module W8735ER1000
Used with the Honeywell L7724 Aquastat and in conjuction with the Honeywell Wireless Outdoor Sensor (C7089R1013), the Equipment Interface Module enables the L7724 Aquastat to enable boiler temperature reset based on outdoor temperatures.
Used with the Honeywell L7724 Aquastat and in conjuction with the Honeywell Wireless Outdoor Sensor (C7089R1013), the Equipment Interface Module enables the L7724 Aquastat to enable boiler temperature reset based on outdoor temperatures.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-9/16 in |
| Depth | 1-1/4 in |
| Height | 5-9/16 in |
| Weight | 1 lbs |
Product Details
| Temperature Control Range | -30 to 150 °F |
| Voltage | 24 V |
| Color | Gray |
| Manufacturers Part Number | W8735ER1000 |
| For Use With | Aquastat L7724 and Wireless Outdoor Sensor C7089R1013 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |