Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB921327

MPN #: YTHX9421R5101WW

Honeywell Prestige IAQ Kit With Redlink™ Wireless Outdoor Sensor YTHX9421R5101WW White

Product Description
Honeywell Prestige 2-Wire IAQ Kit With Redlink™ and Wireless Outdoor Sensor YTHX9421R5101WW - 3H / 2C Conventional or 4H / 2C Heat Pump

The Prestige® IAQ thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 4-stages of heat and 2-stages of cool in a heat pump system and up to 3-stages of heat and 2-stages of cool in a conventional system. Three sets of Universal IAQ contacts to control humidification, dehumidification, and ventilation. Four sensor inputs for wired sensors or dry contact devices. Works with the Equipment Interface Module and RedLINK™ accessories including the RedLINK™ Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor and Wireless Indoor Sensor.

Features:

  • Control heating, cooling and IAQ equipment with only 2 wires at the thermostat. Heating, cooling and IAQ equipment wires to the Equipment Interface Module.
  • Smart Schedule - programs in seconds for any lifestyle.
  • Patented interview based programming and installer setup.
  • RedLINK™ wireless communication.
  • Increase profit per job by including RedLINK™ accessories that provide comfort and convenience. RedLINK™ accessories include the RedLINK™ Internet Gateway, Portable Comfort Control (PCC), Wireless Outdoor Sensor, Wireless Indoor Sensor, Wireless Entry/Exit Remote, Wireless Vent and Filter Boost Remote, TrueSTEAM™ humidifier with Wireless Adapter and TrueZONE® zoning panel with Wireless Adapter.
  • Selectable for residential and light commercial applications. Meets commercial code and is title 24 compliant.
  • Light commercial - commercial language (occupied and unoccupied), schedule holidays and custom events, remote setback, economizer and time of day.
  • Delta T Alerts and Diagnostics informs customers when their system is not performing as expected with instructions to contact the dealer. Provides a sense of security and greater comfort while generating repeat business.
  • All Prestige® IAQ kits come standard with a return and discharge air temperature sensor to measure Delta T.
  • Alerts and User Interactions Log - Keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by user error. Saves time in troubleshooting and points the technician in the right direction.
  • Performance Logs - Keeps a history of heating and cooling performance. The performance log includes Minimum and Maximum Delta T, Minimum and Maximum Discharge Temperature, Minimum and Maximum Return Temperature, Minimum and Maximum Indoor Temperature/Humidity, Minimum and Maximum Outdoor Temperature/Humidity and Run Time. Quickly determine if the system is performing as expected and reduces service time on the job.
  • Customizable Service Reminders allow dealers to remind their customers when its time to call for service, when their warranty is expiring and to provide customized alerts.
  • USB port for transferring Installer Setup, Customizable Reminders, Custom Events and Holidays to multiple thermostats.
  • USB port for adding the dealer's full color business logo on the screen.
  • 3 assignable outputs to control humidification, dehumidification, ventilation and a stage of heating or cooling.
  • 4 assignable inputs on the Equipment Interface Module can be used with wired outdoor, indoor or discharge sensors, occupancy sensor for remote setback and dry contact devices to trip pre-packaged or custom alerts such as a full drain pan or water leak.
  • Extend wireless range of the Equipment Interface Module by connecting a THM4000R1000 Wireless Adapter to the ABCD terminals.
  • Tri-lingual - English, French and Spanish display options.
  • Precise temperatur
PRICE
$775.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth7/8 in
Height3-1/2 in

Product Details

Temperature Control Range40 to 90 (Heat) / 50 to 99 (Cool) °F
Switch Positions (System)Heat/Off/Cool/Auto/Em.Heat
Stages3H / 2C Conv or 4H / 2C Heat Pump
ColorWhite
Hertz50 / 60 Hz
Switch Positions (Fan)Auto/On/Circ/Follow Schedule
Changeover TypeAutomatic / Manual
Electrical ConnectionsR, C Then Redlink To Equipment Interface Module
For Use With3H / 2C Conventional or 4H / 2C Heat Pump System
Settings Per Day4
Voltage30 / 24 / 20 / 18 V
IncludesEIM, Smart Thermostat and Sensors
Settings per Week7
DescriptionEIM Touchscreen Smart Thermostat, Outdoor Sensor and 2 Duct Sensors
FeaturesTri-Lingual Display (Selectable For English, French Or Spanish)
Manufacturers Part NumberYTHX9421R5101WW
Temperature Operating Range32 to 120 °F
Operating Humidity Range5 to 90 (non condensing)
Programmable7 Day
BrandHoneywell

Warranty

Warranty1 yr