Honeywell Wireless Outdoor Reset Kit W8735Y1000
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Wireless Outdoor Reset Kit W8735Y1000
Used with the Honeywell L7224 Aquastat, the Wireless Outdoor Reset Kit enables boiler temperature reset, based on outdoor temperature. Contains W8735ER1000 Equipment Interface Module & C7089R1013 Wireless Outdoor Sensor
Used with the Honeywell L7224 Aquastat, the Wireless Outdoor Reset Kit enables boiler temperature reset, based on outdoor temperature. Contains W8735ER1000 Equipment Interface Module & C7089R1013 Wireless Outdoor Sensor
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-9/16 in |
| Depth | 1-1/4 in |
| Height | 5-9/16 in |
Product Details
| Temperature Control Range | -30 to 150 °F |
| Color | Gray |
| For Use With | Aquastat L7724 |
| Mounting Location | Wall |
| Voltage | 24 V |
| Includes | W8735ER1000 |
| Manufacturers Part Number | W8735Y1000 |
| Operating Humidity Range | 0 to 95 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |