Thermo Scientific Withdrawal Device for Thermo 30 Liquid Nitrogen Transfer Vessel
Write a Review
|
Questions & Answers (0)
Product Description
Easily dispense up to 8L/min. (2.12 gal./min.) without pouring using the Thermo Scientific Transfer Vessels Withdrawal Device. For use with Thermo 30 Liquid Nitrogen Transfer Vessel.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$2,009.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cryogenic Equipment Accessories |
| Material | Steel |
| Package Quantity | 1 |
| Description | Withdrawal Device |
| Manufacturers Part Number | AY509X3 |
| For Use With | Thermo 30 Liquid Nitrogen Transfer Vessel |
| Brand | Thermo Scientific |