Winco Wide Cook's Knife
10" Wide Cook's Knife.
Winco KWP-100 - Wide Cook's Knife - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$106.50 Sold in packages of 6 / $17.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 10 in |
Product Details
| Type | Stamped |
| Handle Material | Polypropylene |
| Material | High Carbon Stainless Steel |
| Package Quantity | 6 |
| Description | Cook's Knife |
| Manufacturers Part Number | KWP-100 |
| Brand | Winco |