Mundial W5610-10 - Cooks Knife, Wide, 10"
Write a Review
|
Questions & Answers (0)
Product Description
Chef's knife with a wide blade that is 10" in length. The blade's slight curve allows for easy rocking and chopping of foods.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 |
| Handle Length | 5-1/2 in |
| Blade Length | 10 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Color | White |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Cook's Knife |
| Manufacturers Part Number | W5610-10 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |