Welded Wire Open Deck Pallet, Galvanized Steel, 4-Way Entry, 48" x 48", 4000 Lb Static Capacity
|
Questions & Answers (0)
Product Description
Galvanized Welded Wire Pallet, 48" x 48" x 4" - WMP-4848
Galvanized Welded Wire Pallets will stand up to heavy-duty use. Design allows for stacking. Four-way access with pallet truck and for trucks. Open decking features 24" x 4" grid pattern. Usable height on open end is 3". Usable height on stringer end is 2-3/4". Understructure supports are made from 12 gauge steel. Decking is made from welded wire steel. Welded steel construction with galvanized finish.
Galvanized Welded Wire Pallets will stand up to heavy-duty use. Design allows for stacking. Four-way access with pallet truck and for trucks. Open decking features 24" x 4" grid pattern. Usable height on open end is 3". Usable height on stringer end is 2-3/4". Understructure supports are made from 12 gauge steel. Decking is made from welded wire steel. Welded steel construction with galvanized finish.
PRICE
$295.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 4 in |
| Weight | 35.6 lbs |
| Dynamic Fork Weight Capacity | 2500 lbs |
| Static Floor Weight Capacity | 4000 lbs |
Product Details
| Assembly Required | No |
| Type | Stackable |
| Top Deck | Open |
| Color | Gray |
| Availability | Ships From Mfg |
| Fork Entry | Four-Way Entry |
| Material | Galvanized Steel |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | WMP-4848 |
| Bottom Stringers | 3 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |