New Age Open Deck Pallet, Aluminum, 4-Way Entry, 40" x 48", 30000 Lb Static Capacity
|
Questions & Answers (0)
Product Description
ALUMINUM PALLETS
Pallet with 4-Way Fork Access
Aluminum pallets offer a durable, lightweight and non-corrosive solution for transporting goods. Made using lightweight, corrosion resistant aluminum. Pallet measures 40" x 48". Pallet with 4-Way Fork Access has a base constructed of 3/4" x 3-3/8" aluminum. Risers are made of 2" x 2" x .2175" wall tubing. Top framework and laterals are made of 1" x 3" x .125" wall tubing. NSF approved. 5 Year Limited Warranty.
Pallet with 4-Way Fork Access
Aluminum pallets offer a durable, lightweight and non-corrosive solution for transporting goods. Made using lightweight, corrosion resistant aluminum. Pallet measures 40" x 48". Pallet with 4-Way Fork Access has a base constructed of 3/4" x 3-3/8" aluminum. Risers are made of 2" x 2" x .2175" wall tubing. Top framework and laterals are made of 1" x 3" x .125" wall tubing. NSF approved. 5 Year Limited Warranty.
PRICE
$569.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 5-1/4 in |
| Weight | 51 lbs |
| Dynamic Fork Weight Capacity | 5000 lbs |
| Racking Weight Capacity | 5000 lbs |
| Supported Racking Weight Capacity | 5000 lbs |
| Decking Weight Capacity | 5000 lbs |
| Static Floor Weight Capacity | 30000 lbs |
Product Details
| Type | Rackable |
| Top Deck | Open |
| Color | Silver |
| Availability | Ships From Mfg |
| Fork Entry | Four-Way Entry |
| Material | Aluminum |
| Condition | New |
| Manufacturers Part Number | 99613 |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year Materials/Workmanship and Lifetime Rust/Corrosion |
Compliance & Certifications
| Certifications | NSF |