Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB270016

MPN #: AP-4048

Rackable & Stackable Open Deck Pallet, Aluminum, 2-Way Entry, 48" x 40", 6000 Lb Static Capacity

Product Description
Aluminum Pallets

Ideal for food, pharmaceutical and chemical industries, these lightweight aluminum pallets resist rust and withstand pressure washing, steam and scrubbing processes. Reinforced with 3 stringers, they support loads up to 4000 lb. dynamic and 6000 lb. static capacity. Textured non-skid surface keeps loads in place during transport. 2-way fork entry.

PRICE
$531.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
531.00
Buy 6 units - 24 units
479.95Save $51.05 (10%)
Buy 25+ units
465.95Save $65.05 (12%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height6 in
Weight38 lbs
Dynamic Fork Weight Capacity4000 lbs
Racking Weight Capacity6000 lbs
Supported Racking Weight Capacity6000 lbs
Fork Opening18-1/8 x 4-3/4 in
Unsupported Racking Edge Weight Capacity6000 lbs
Static Floor Weight Capacity6000 lbs

Product Details

TypeStackable & Rackable
Top DeckOpen
ColorSilver
AvailabilityShips From Mfg
Fork EntryTwo-Way Entry
MaterialAluminum
ConditionNew
Manufacturers Part NumberAP-4048
BrandVestil

Compliance & Certifications

CertificationsISPM 15 Exempt