Soldering Irons & Tips
Related Products
Features: Intelligent Ultra soldering iron 150 W, 24 V Military Standard (MIL-SPEC) For very big components with high energy demand For WX station Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor RTU MS solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron
Features: Intelligent soldering Iron 65 W, 24 V For small and medium components with average energy demand For fine solder jobs with WX stations Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor Visual process control through LED signal function Interchangeable XNT soldering tips at low cost prices Power Response heating technology with improved sensor position Fast reaction time
Pico (Nano) / Micro Soldering Iron Kit Aim high with the new soldering Kit. Weller®'s Smart Tips are designed to meet the increasing demands of complex soldering applications. Smart Tips contain an integrated chip in each tip, providing the user with many new features. Micro soldering tips offer optimized heat transfer with 40W maximum power, 12V performance for micro and standard components 0504-1608 (M-L). Features: Driving for efficiency, fast heat-up times: The smart Micro Soldering Iron WXMPS MS uses Weller®´s Active Tip Technology (cartridge) for an optimized heat transfer with 40W ...
Features: Perfect for Heavy-Duty Soldering Applications: component sizes from 1612 and bigger (XL to XXL) Extremely Fast 7-Second Heat-up Time Precise and Fast Heat Transfer and Fast Recovery Time High Power at the Point: Thermal Core Technology provides 150 W power, delivering heat through the joint, even providing precisely soldered multilayer boards Easy Tool Identification with Visual Process Control Intelligent Tool Detection protects from Defaults Save Individual Soldering Processes with Integrated Parameter Memory Fast, Safe and Easy Tip Exchange Reduced Energy Consumption thanks ...
Features: Intelligent Soldering Iron 80 W, 24 V For medium components with high energy demand For universal soldering jobs with WX stations Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor Visual process control through LED signal function Extensive range of LT soldering tips Silver-Line heating technology Fast heating up