- Intelligent Soldering Iron 80 W, 24 V
- For medium components with high energy demand
- For universal soldering jobs with WX stations
- Parameter memory such as standby temperatures, automatic switch-off time
- Reduces total costs of ownership due to motion sensor
- Visual process control through LED signal function
- Extensive range of LT soldering tips
- Silver-Line heating technology
- Fast heating up
Weller® WXP80 Soldering Iron 80W, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$389.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Iron |
| Package Quantity | 1 |
| Description | Soldering Iron |
| Color | Silver |
| Manufacturers Part Number | T0052920899N |
| For Use With | WX1 WX2 WXA2 WXD2 WXR3 WXsmart |
| Process | Soldering |
| Brand | Weller |