Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2254517

MPN #: WNS-200D

Sealer Sales W Series 8" Table Top Direct Heat Sealer, Meshed Seal, 10mm Seal Width

Product Description
WNS-200D is a table-top direct heat sealer that can seal many different types of thermoplastic materials including aluminum foil, kraft paper, cellophane, mylar, polypropylene, poly-nylon and other thicker materials. Note: Direct heat sealers cannot seal polyethylene.

Material up to 8" wide and 20 mil thick can be sealed. The sealer is equipped with a digital control panel to guarantee consistent and reliable sealing. Sealing bars are enclosed with heat resistant plastic bars for safer operation. The WNS-200D sealer's sleek and compact design makes the unit suitable for manufacturing facilities with small work spaces. This product has a limited warranty of 6 months.

Easy to Operate: Set the temperature and seal time. (Note: Temperature is display in Celsius, not Fahrenheit). Always start with minimal setting and slowly increase temperature as needed. Insert materials between the seal bars and lightly bring the seal bars to meet using the knob.

Features:
  • Consistent seals each time
  • Easy to operate
  • Strong 10mm seal width with meshed seal style
  • Protector bars around sealing jaws
  • Seals a variety of thermoplastic materials


PRICE
$1,239.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18 lbs
Seal Length8"
Seal Width10mm
Thickness20 mil

Product Details

Assembly RequiredNo
TypeManual Sealer
ColorWhite
SeriesW Series
Heat TypeDirect Heat
Temperature Range30 - 550 °F
Sealing Speedup to 15
Wattage250 W
Voltage110 V
MaterialSteel
Description8" Table Top Direct Heat Sealer w/ 10mm Seal Width
Package Quantity1
Seal TypeMeshed
Manufacturers Part NumberWNS-200D
BrandSealer Sales

Warranty

Warranty6 mo