Diversified Spaces Wood Storage Cabinet 353-3622 - 36"W x 22"D x 84"H
|
Questions & Answers (0)
Product Description
Wood Storage Cabinet 36"x22"x64"
Tall wood storage cabinet constructed of solid oak, hardwood and oak veneers, with a clear chemical resistant UV finish. Cabinet has two solid oak doors with a three-point locking system. Unit has two fixed and four adjustable shelves. Shelves are 1"thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
Tall wood storage cabinet constructed of solid oak, hardwood and oak veneers, with a clear chemical resistant UV finish. Cabinet has two solid oak doors with a three-point locking system. Unit has two fixed and four adjustable shelves. Shelves are 1"thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
PRICE
$1,649.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 84 in |
| Weight | 335 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Cabinet Style | Full Height |
| Type | Storage Cabinet |
| Shelf Capacity | 40 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Brown |
| Door Type | Solid |
| Number of Doors | 2 |
| Number of Shelves | 6 |
| Material | Wood |
| Construction Type | Assembled |
| Manufacturers Part Number | 353-3622K |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Diversified Spaces |