Wood Cubicle Cabinet, 15 Openings, Open Front, 52 x 17-5/8 x 68-3/8, Amber Ash
Write a Review
|
Questions & Answers (0)
Product Description
Constructed with solid wood for long lasting durability. Provides handy storage for bags, backpacks, gym clothes and other personal belongings. Use as single unit against wall or two units placed back-to-back to create freestanding storage island. Each compartment measures 16" D x 16" W x 12" H. Color is Amber Ash. Number of openings is 15.
PRICE
$2,029.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 17-5/8 in |
| Height | 68-3/8 in |
| Weight | 197 lbs |
Product Details
| Shelf Capacity | 120 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Brown |
| Series | Glacier |
| Style | Open Front |
| Material | Wood |
| Construction Type | Unassembled |
| Number of Compartments | 15 |
| Package Quantity | 1 |
| Manufacturers Part Number | CH15AA |
| Number of Fixed Shelves | 5 |
| Base Type | Frame |
| Brand | Ironwood |
Warranty
| Warranty | 1 yr |