Mobile Wood Combo Cabinet, 4 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Natural Oak/Brown
Write a Review
|
Questions & Answers (0)
Product Description
Ironwood multi-purpose combo storage cabinet features bottom drawer cabinet and top shelves cabinet, giving you plenty of room for books, paper, binders and supplies. Steel frames on the top and bottom keep this full-size cabinet sturdy, and the scratch-resistant laminate finish and PVC edges protect the particleboard core. Heavy-duty casters let you move it anywhere in your classroom, and the entire unit supports up to 300 pounds of evenly distributed weight. Comes in two neutral shades to blend nicely with your décor.
PRICE
$2,809.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22-1/4 in |
| Height | 66 in |
| Weight | 440 lbs |
| Wheel Diameter | 5 in |
Product Details
| Lock Type | No Lock |
| Cabinet Style | Full Height |
| Number of Adjustable Shelves | 1 |
| Door Type | Open Front |
| Number of Drawers | 4 |
| Material | Wood |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 2054-O-NO/BRN |
| Brand | Ironwood |
| Wheel Material | Hard Rubber |
| Type | Mobile Cabinet |
| Shelf Capacity | 120 lbs |
| Color | Natural Oak |
| Series | Denali |
| Wheel Type | 4 Swivel w/ Ball Bearing Race |
| Style | Open Front |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |