Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB3142626

MPN #: 273291

Wesco® U-Boat Utility Cart, 1750 lb. Capacity, 63"L x 16"W x 60"H

Product Description
Features:
  • Tread Plate Deck with dimensions of 16" by 60"
  • Deck is 10.75 inches from floor at centre
  • Handle height is 60"
  • Removable handles
  • 2 rigid centre casters and 4 swivel end casters allow trucks to turn on their own radius. Provides easy manoeuvrability in narrow aisles and confined areas


PRICE
$699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width16 in
Height60 in
Weight Capacity1750 lbs
Weight102.7 lbs
Wheel Diameter4 in
Deck Width16 in
Center Wheel Diameter8 in
Deck Length60 in
Deck Height10-3/4 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeStandard U-Boat Platform Truck
Deck MaterialSteel
ColorGray
Caster Type(2) Rigid, (4) Swivel
Number of Levels1
Wheel TypeSolid
Country of OriginMade in China
MaterialSteel
Manufacturers Part Number273291
Number of Wheels4
BrandWesco

Warranty

Warranty90 Days