Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320822

MPN #: 6202003

Gorilla Wood Glue - 4 oz. - Pkg Qty 12

Product Description
Gorilla Wood Glue - 4 oz.

Gorilla Wood Glue is the reliable adhesive that woodworkers, carpenters and hobbyists trust for their woodworking projects. Gorilla Wood Glue, a PVA glue, offers the benefits of an easy-to-use water based adhesive. Gorilla Wood Glue's premium formula creates a cross-linking bond to provide superior strength..

Features:
  • Requires only 20-30 minutes of clamp time, fully cured in 24 hours.
  • Passes ANSI/HPVA Type II water resistance.
  • Ideal for use on hardwoods, softwoods, and natural wood composites.
  • Dries natural tan wood color. Offering a natural bond line.
  • Paintable
  • Meets ANSI/HPVA Type II Standards
  • For Indoor or Outdoor use


PRICE
$53.88  Sold in packages of 12 / $4.49 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz

Product Details

TypeGlue
Glue TypeWood Glue
Package Quantity12/Pack
DescriptionWood Glue
ColorTan
Manufacturers Part Number6202003
BrandGorilla