Atlas Commercial Wood Folding Table, 54'' Round, Vinyl Edge - Titan Series
Write a Review
|
Questions & Answers (0)
Product Description
54'' round, 30'' inch high wood folding table. UV resistant polyurethane on the top and bottom of the table. 3/4" table top thickness, 12-ply plywood with vinyl bullnose edging that is glued and nailed into the table. Recommended Tablecloth Size: 90'' Round, 108'' Round. 16 gauge, powder coated steel legs. Seats up to 6 people.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 54 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Top Color Family | Natural |
| Foldable | Yes |
| Style | Folding |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | WFT5-54R |
| Shape | Round |
| Top Material | Plywood |
| Brand | Atlas Commercial Products |
Warranty
| Warranty | 3 yr |