Features:
- UV-Protected High-Density Polyethylene (HDPE) Top
- Rust-Resistant Powder-Coated Steel Frame
- Indoor/Outdoor Use
- Ready to Use, Easy to Maintain, and Simple to Store
- Superior Strength and Durability
- Exceeds ANSI/BIFMA Standards
- Lightweight Design
- Seats Eight Comfortably
- Stain Resistant and Easy to Clean
- 10-Year Limited Warranty
Features & Benefits:
- Broad Leg Stance - Creates superior stability―reinforced with a leg brace.
- Durable Polyethylene Surface - Lightweight, durable, stain-resistant surface contains UV inhibitors for added protection from weathering.
- Impact-Resistant Corners - Engineered for superior durability and strength to prevent denting upon impact.
- Materials of Construction - Powder-Coated Steel and High-Density Polyethylene
- Non-Marring Foot Caps - Frame is powder coated and caps prevent floor damage.
- Rigid Table Top - UV protected for outdoor use, provides extra seating and entertaining space, and cleans up easily.
- Sturdy Folding Frame - Long-lasting powder-coated finish offers a reliable work or project table that's perfect for indoor and outdoor use.
- Table Top Material - High-Density Polyethylene (HDPE)
Specifications:
- Dimensions (Folded): 96 in. L x 30 in. W x 2.25 in. H (243,8 cm L x 76,2 cm W x 5,7 cm H)
- Dimensions (Open): 96 in. L x 30 in. W x 29 in. H (243,8 cm L x 76,2 cm W x 73,7 cm H)
- Frame Material: Powder-Coated Steel
- Industry Rating: ANSI/BIFMA
- Leg Style: Wishbone
- Leg Tubing Diameter: 1.1 in. (28 mm)
- Seating Capacity: 8
- Table Top Color: Almond
- Table Top Thickness: 2.2 in. (57 mm)
- Warranty: 10-Year Limited
- Weight: 39.9 lb. (18.1 kg)