Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195057

MPN #: DWI-4401K

Diversified Spaces Access Mobile Touchdown Cabinet, Laminate Top, 36"W x 24"D x 36"H, Red Oak

Product Description
A compact, versatile rolling storage cabinet that is constructed of select oak and oak veneers with a chemical resistant, earth-friendly UV finish. The adjustable shelf is arranged to allow tall items to be placed in the unit as well as allowing use of the shelf (measures 18"D x 32-3/16"W). With a mobile capacity of 500 lbs., it comes equipped with four heavy-duty swivel casters with brakes. The doors lock for security. Dimensions: 36"W x 24"D x 36"H. Shipping weight: 140 lbs.

Features:
  • 1-1/4" Laminate top
  • Constructed of solid oak and oak hardwood veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Includes locking doors
  • Limited Lifetime Warranty
  • Made in the USA
  • Unit rolls easily on 4" ball bearing locking swivel casters


PRICE
$879.98

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height36 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers0
MaterialRed Oak
DescriptionMobile Touchdown Cabinet
Manufacturers Part NumberDWI-4401K
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr